Locate Service Centers | Site Map
Overview | Careers | Investor Relations | Press Releases | International
  Applied Industrial Technologies Applied Industrial Technologies | Leading industrial distributor serving Asheville, NC; Charlotte, NC; Fayetteville, NC; Gastonia, NC; Greensboro, NC; Greenville, NC; Raleigh, NC; Wilmington, NC; Winston-Salem, NC
   
   Company Info > ... Service Centers > North Carolina

Service Centers
     Alabama
     Arizona
     Arkansas
     California
     Colorado
     Connecticut
     Delaware
     Florida
     Georgia
     Idaho
     Illinois
     Indiana
     Iowa
     Kansas
     Kentucky
     Louisiana
     Maine
     Maryland
     Massachusetts
     Michigan
     Minnesota
     Mississippi
     Missouri
     Montana
     Nebraska
     Nevada
     New Hampshire
     New Jersey
     New Mexico
     New York
     North Carolina
     North Dakota
     Ohio
     Oklahoma
     Oregon
     Pennsylvania
     Rhode Island
     South Carolina
     South Dakota
     Tennessee
     Texas
     Utah
     Vermont
     Virginia
     Washington
     West Virginia
     Wisconsin
     Wyoming

Distribution centers

 Proud to Serve North Carolina


While Applied Industrial Technologies is a leading national distributor, our focus is on local service. Call or visit any of our North Carolina service centers for fast service and technical support.  

Applied Industrial Technologies | Leading industrial distributor serving Asheville, NC; Charlotte, NC; Fayetteville, NC; Gastonia, NC; Greensboro, NC; Greenville, NC; Raleigh, NC; Wilmington, NC; Winston-Salem, NC


With more than 400 service center locations across North America, we're there when you need us. As a leading industrial distributor, Applied® offers more than 4 million items, including bearings, mechanical power transmission supplies, industrial mounted or ball bearings, AC motors, hydraulic pumps, pneumatic valves, hydraulic and pneumatic cylinders, pumps and valves, hose and fittings, linear motion items, tools, safety products, and general maintenance shop supplies.

Asheville
21 Brian Blvd.
Arden, NC 28704-9489
(828) 687-9400
FAX: (828) 687-9406
SC0278@applied.com

Charlotte
10345 Nations Ford Rd. Ste. B
Charlotte, NC 28273-5823
(704) 504-5551
FAX: (704) 504-5558
SC0262@applied.com

Fayetteville
158 East Mountain Dr.
Fayetteville, NC 28306-3446
(910) 323-0508
FAX: (910) 323-4729
SC0203@applied.com

Gastonia
2501 N. Chester St.
Gastonia, NC 28052-1807
(704) 866-9111
FAX: (704) 866-9612
SC0224@applied.com

Greensboro
120 Industrial Ave .
Greensboro, NC 27406-4505
(336) 274-4686
FAX: (336) 274-1633
SC0264@applied.com

Greenville
100A Staton Court
Greenville, NC 27834-9053
(252) 756-8000
FAX: (252) 756-8455
SC0277@applied.com

Raleigh
1301 Corporation Parkway
Raleigh, NC 27610-1351
(919) 231-6030
FAX: (919) 231-8140
SC0281@applied.com

Wilmington
3323 Merchant Court
Wilmington, NC 28405-2100
(910) 799-1191
FAX: (910) 799-5656
SC0204@applied.com

Winston-Salem
8151 N. Point Blvd.
Winston-Salem, NC 27105-2556
(336) 759-0075
FAX: (336) 759-0290
SC0285@applied.com




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®