industrial supply, industrial supplier, industrial distributor, recover all commonly used CFC HFC HCFC refrigerants, use with high-pressure refrigerants, HVAC tools, HVAC supply, HVAC supplies, RG5410A Refrigerant Recovery Machine RG5410A Refrigerant Recovery Machine | Applied.com
Locate Service Centers | Site Map
Login | Browse and Buy | Promotions | Catalog | Line Card PDF | Supplier Diversity | Premium Brands
  Applied Industrial Technologies The RG5410A Refrigerant Recovery Machine from OTC Promax recovers all commonly used CFC, HFC, HCFC refrigerants (including R410-A [Puron™]).
   
   Products > ... HVAC Tools to Get the Job Done > RG5410A Refrigerant Recovery

 RG5410A Refrigerant Recovery Machine


  

  • Recovers all commonly used CFC, HFC, HCFC refrigerants (including R410-A [Puron™])
  • Designed for use with high-pressure refrigerants
  • Selectable high-pressure safety “cut off” switches (400 or 550 psi)
  • Proprietary “oil-less” compressor capable of handling both liquid and vapor
  • Ergonomic design for easier handling
  • 3/8" – 3-row condenser for maximum performance in even the harshest conditions
  • Corrosion-proof polyethylene blow molded case
  • Field serviceable semi-hermetic compressor
  • Self purge feature
  • Includes filter-drier
  • Power source – 115 V 60 Hz
  • UL approved

For more information or to order, call 1-877-279-2799 or contact your local Applied service center.

More HVAC Tools

Two Way Brass Manifolds
OTC/Robinair
Complete Leak Detection Kit
Spectroline

61-Piece Basic HVAC Tool Set
Craftsman

16-Piece Twelve-Point Standard Socket Set with Drive Tools
Craftsman
7-in-1 Dura-Driver Screwdriver
Crescent
3 Piece Chrome Adjustable Wrench Set
Crescent
HVAC Hand Seamer, Carded
Wiss
HVAC Hand Notcher, Carded
Wiss
Three Blade Hand Crimper, Carded
Wiss
Metalmaster® Compound Action Snip
Wiss
116 Multimeter
Fluke
Digital Infrared Thermometer
Fluke

Ti25 Thermal Imager
Fluke




Locations | Terms of Access | Terms of Sale | Privacy Policy | Supplier Terms | Site Map | Home | Return Policy
Copyright © 1999-2011 Applied Industrial Technologies. All Rights Reserved.
This site is optimized for 5.5 browsers and above. Get Acrobat® Reader®